Condor Chemical Resistant Gloves, Cotton Jersey, 10.25 in L, Black, M, 1 PR

  • Mfr # 2YEP5

  • Zoro # G0025076


product price:  $2.95
/pr

Key Features

Color
Black
Glove Size
M
Glove Materials
Cotton Jersey
Glove Length
10.25 in
Length
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YEP5
Zoro #
G0025076
UPC #
190735063248
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.25 in
Length
10-1/2"
Thickness
63 mil
Size- Numeric
8
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Cotton Jersey
Latex-Free
Yes
Cuff Style
Knit
Series
Condor
Resists
Chemicals, Oil, and Grease
Supported / Unsupported
Supported
Application
In Manufacturing and Chemical Plants
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Rated
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
No
ANSI/ISEA Puncture Level
Not Rated
Glove Coating Finish
Sandy
Glove Coating Material
PVC
Glove Coating Color
Black
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Silicone-Free
Yes
Glove Liner Material
Cotton
Touchscreen Compatible
No
Anti-Static
No
Brand and Series
Condor
Includes Pull Strap
No
Waterproof
No
Fabric Weight
52 g/sq m
Glove Coating Cover
Full
Finger Coverage
Full Finger
Water Resistant
No
Oil Resistant
No
Glove Material Color
Light Gray
Sold As
Pair
Includes Finger Fourchettes
No
Glove Insulation Material
Fleece
Pairs per Package
12
Reversible
No
Double-Dipped
Yes
Knit Material
Cotton Jersey
Base Coating Material
PVC
Glove Lining Material
Cotton
Palm Type
Coated
Glove Features
Silicone-Free
Hem Style
Finished
Minimum Temperature
Not Rated
Base Coating Coverage
Full
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Coating Type
Double Dipped
Knit Material Color
White
EN ISO 374-5 Microorganism Protection Type
No
Shop By
Closeouts
Min. Temp.
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton Jersey, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material Fleece, Insulated No, Base Coating Material PVC, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.