Pipe, Steel, 2 in, NPT x NPT, 14 in
Mfr # 0332640416
Zoro # G002640898
product price:Â $47.59
/eaKey Features
Wall Thickness
0.218 in
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332640416
Zoro #
G002640898
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.218 in
Outside Diameter
2 3/8 in
Overall Length
14 in
Nominal Pipe Size
2 in
Inside Diameter
1 15/16 in
Details
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Finish/Coating
Black
Side A Gender
Male
Side B Gender
Male
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Material Grade
Grade B
Manufacture Location
Globally Sourced
Material
Steel
Description
Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 1 15/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.