Shop ZORO SELECT

PipeNipple, SS, 1/8", NPTxNPT, 2"

  • Mfr # ZUSA-PF-4304

  • Zoro # G104252821


product price: 
$
12.29
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.095 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Nominal Pipe Size
1/8 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-4304
Zoro #
G104252821
UPC #
193005428563
Country of Origin
China

Dimensions

Wall Thickness
0.095 in
Nominal Pipe Size
1/8 in
Inside Diameter
7/32 in
Overall Length
2 in
Outside Diameter
13/32 in
Wire Rope Length
2 in
Length
2 in

Details

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Side B Connection Type
Threaded
Schedule
Schedule 80
Maximum Steam Pressure
150 psi @ 360 Degrees F
Fitting Compatibility
Class 300
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material
Stainless Steel
Side A Connection Type
Threaded
Item
Pipe Nipple
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material Grade
316
Side A Gender
Male
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Inside Diameter 7/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in

Restrictions

Ratings & reviews