Men's Athletic Shoe, 10 1/2, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604

  • Zoro # G002673339


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
D
Style Number
1024604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G002673339
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
D
Footwear Width
D
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Laces Color
Black
Liner Material
Mesh
CSA Footwear Standard
No Puncture Protection
Toe Shape
Round
Footwear Shank Type
Nylon
Heel Style
Flat Heel
Toe Style
Round Toe
Non Metallic Upper
Yes
Footwear Shank
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material
Mesh
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Mesh
Last Number or Name
Vista Energy ESD
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Midsole Technology
KEEN.ReGEN
Predominant Footwear Color
Black
Metatarsal Guard Style
None
Chemical Resisting Sole
No
Lugs
Nylon/TPU
Midsole Material
EVA, Polyurethane
Footwear Style
Athletic Shoe
Waterproof Type
None
Static Dissipative
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Shank Material
Nylon
Conductive
No
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Insole Color
Yellow
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
For Outdoor Traction
No
Footwear Construction
Cemented
Electrical Hazard Rated
No
Resists
Oils, Slips
Chain Saw Cut Resistant
No
Insole System
Removable
Insulated
No
Metatarsal Guard
No
Outsole Color
Black
Slip Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Closure Type
Lace Up
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.9
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Slip-Resistance Value - SATRA Heel - Wet
0.7
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.