Shop KEEN

Men's Athletic Shoe, 7 1/2, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G402673342

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1024604
Zoro #
G402673342
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Conductive
No
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Upper Color
Black
Toe Style
Round Toe
Midsole Technology
KEEN.ReGEN
Heel Style
Flat Heel
Heat Resistant
No
Insole Color
Yellow
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Resists
Oils, Slips
Toe Shape
Round
Slip Resistant
Yes
Outsole Color
Black
Footwear Shank
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Chemical Resisting Sole
No
Insulation Type
None
Laces Color
Black
Footwear Construction
Cemented
Removable Insole
Yes
Upper Material Description
Mesh
Metatarsal Guard
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Waterproof Type
None
Metatarsal Guard Style
None
Insulated
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Last Number or Name
Vista Energy ESD
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Lugs
Nylon/TPU
Liner Material
Mesh
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Footwear Shank Type
Nylon
Upper Material
Mesh
Static Dissipative
Yes
Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Style Family
Athletic Shoe
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.7
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black/Vapor

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
7 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.