Test Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082AS 02L 400 PSI

  • Zoro # G0027903


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1082AS 02L 400 PSI
Zoro #
G0027903
UPC #
723259303578
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
2.875 in
Nominal Dial Size
6 in
Case Diameter
7.562 in
Bolt Circle Diameter
7 in
For Panel Cut-Out Size
6.5 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Primary Range Numbered Graduations
50
Calibration Certificate Included
No
Smallest Graduation
1 psi
Gauge Application
Test
Gauge Primary Range Smallest Graduation
1
Graduations
50 psi
Socket Material
Brass
Case Material
Aluminum
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pointer Characteristics
Knife-Edge
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Pointer Color
Black/Red
Bezel Material
Hinged Steel
Case Finish
Epoxy Coated
Removable Bezel
No
Pointer Material
Aluminum
Process Temperature Range
-20 to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 3A
Adjustable Pointer
No
Process Connection Gender
Male
Includes Calibration Certificate
No
Dial Color
White with Mirror-Band
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Sensor Material
Bronze
Dial Face Material
Aluminum
Primary Pressure Scale Color
Black
Includes Mounting Hardware
No
Pressure Gauge Type
Test Pressure Gauge
Movement Type
Rotary
Movement Material
400 Stainless Steel
Case Construction
Solid Front
Primary Scale Numeric Increments
20
Cleaned for Oxygen Service
No
Burst Pressure
1,600 psi
Primary Scale Minor Graduations
2
Scale Type
Single
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Color
Black
Case Liquid
None

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products