Basket Truck, 24 Bu. Cap., Yellow, 54 In. L

  • Mfr # G24-YYW-HDA-4UNN

  • Zoro # G0028716


product price:  $405.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Material
Vinyl, Wood, Steel, and Rubber
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G24-YYW-HDA-4UNN
Zoro #
G0028716
UPC #
843977680802
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
54 in
Overall Width
34 in
Caster Dia.
4"
Container Height
30 in
Overall LxWxH
54 in x 34 in x 37 1/2 in
Caster Wheel Dia.
4 in
Inside Width
34 in
Inside Height
30 in
Inside Length
54 in

Details

Material
Vinyl, Wood, Steel, and Rubber
Color
Yellow
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Frame Material
Steel
Bushel Capacity
24 bu
Load Capacity - Hoppers and Cube Trucks
800 lb.
Container Material - Hoppers and Cube Trucks
Vinyl
Caster Material
Polyurethane
Liner Style
Permanent
Item - Basket Trucks
Basket Truck
Color - Hoppers and Cube Trucks
Yellow
Container Material
Vinyl
Includes
Wood Base
Optional Lid
10F476
Volume Capacity
1-1/8 cu. yd.
Caster Type
(4) Swivel
Cubic Yard Capacity
1.1 cu yd
Cubic Foot Capacity
31.9 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Caster Configuration
(4) Swivel
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Caster Wheel Type
Standard
Liner Color
Yellow
Liner Material
Vinyl
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Includes Frame Bumpers
Without Frame Bumpers
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Collapsible
No
Truck Style
Standard
End Style
Closed
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Base Finish/Coating Uncoated, Inside Length 54 in, Inside Width 34 in, Inside Height 30 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.