Pressure Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009AW02B/310SSLXCG300

  • Zoro # G0029696


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251009AW02B/310SSLXCG300
Zoro #
G0029696
UPC #
783156699358
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Industrial, Autoclave
Gauge Case Material
304 Stainless Steel
Series
1009; 310-315
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Mini Diaphragm Seal
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Special Options
PLUS!(TM) Performance
Smallest Graduation
5 psi
Graduations
50 psi
Case Color
Stainless Steel
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Standards
CRN Registered, RoHS
Wetted Materials
Stainless Steel
Connection Type
MNPT
Includes Vent Plug
Yes
Primary Scale Minor Graduations
5
Case Construction
Welded
Includes Calibration Certificate
No
Vibration Resistance
Field-Fillable
Seal Process Temperature Range
0 Degrees to 400 Degrees F
Seal External Material
316L Stainless Steel
Removable Bezel
No
Seal Maximum Working Pressure
2,500 psi
Sensor Material
316L Stainless Steel
Diaphragm Seal Type
Welded
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Field Fillable
Yes
Seal Fill Liquid
Glycerin
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Dial Color
White
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Adjustable Pointer
No
Movement Material
304 Stainless Steel
Burst Pressure
1,600 psi
Seal Lower Housing Material
316L Stainless Steel
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Scale Type
Single
Pointer Color
Black
Pressure Range Type
Pressure
Movement Type
Glass Filled Polyester Segment
Sensor Type
Bourdon Tube
Process Connection Gender
Female
Diaphragm Seal Process Connection
Threaded
Pointer Material
Aluminum
Seal Diaphragm Material
316L Stainless Steel
Includes Mounting Hardware
No
Primary Pressure Scale Color
Black
Freeze Resistant Movement
No
Clog Resistant
No
Maximum Pressure
300
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Process Media Temperature - Maximum
400 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Case Liquid
None
Primary Scale Color
Black
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Seal Working Pressure - Maximum
2,500 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Pressure Gauge, Gauge Type With Seal, Dial Size (In.) 2-1/2, Range 0 to 300 psi, Dial Size (mm) 63, Connection Size 1/4" NPT, Connection Location Lower Back, Smallest Graduation (PSI) 5, Accuracy (%) +/-1, Case Material Stainless Steel, Socket Material 316SS, Tube Material 316SS, Lens Material Polycarbonate, Ring Material Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series 1009, Manufacturers Warranty Length 5 Years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products