Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02LX6B200

  • Zoro # G0029793


product price:  $92.69
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02LX6B200
Zoro #
G0029793
UPC #
783156699501
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Case Color
Metallic
Gauge Special Options
PLUS!(TM) Performance
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Gauge Application
Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
20 psi
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Movement Material
304 Stainless Steel
Includes Mounting Hardware
No
Burst Pressure
1,200 psi
Process Connection Gender
Male
Primary Scale Numeric Increments
20
Compatible Process Media
Deionized Water
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Material
Aluminum
Cleaned for Oxygen Service
Yes
Sensor Material
316L Stainless Steel
Primary Pressure Scale Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Primary Scale Minor Graduations
1, 2
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Non-Sparking
No
Case Construction
Welded Joint
Dial Color
White
Removable Bezel
Yes
Accuracy Scale
Full Scale
Scale Type
Single
Pointer Color
Black
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Color
Black
NEMA Enclosure Rating
4X
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Includes Calibration Certificate
No

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 200, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.