Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009SW02BX6B200

  • Zoro # G0030667


product price:  $94.65
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02BX6B200
Zoro #
G0030667
UPC #
783156698894
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Case Color
Metallic
Gauge Special Options
PLUS!(TM) Performance
Smallest Graduation
2 psi
Gauge Application
Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Primary Range Numbered Graduations
20
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Connection Type
MNPT
Wetted Materials
Stainless Steel
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Movement Material
304 Stainless Steel
Scale Type
Single
Dial Face Material
Aluminum
Burst Pressure
1,200 psi
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
20
Bezel Mounting Type
Bayonet
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Primary Scale Minor Graduations
1, 2
Process Connection Gender
Male
Removable Bezel
Yes
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Includes Mounting Hardware
No
Compatible Process Media
Deionized Water
Case Construction
Welded Joint
Cleaned for Oxygen Service
Yes
Primary Pressure Scale Color
Black
Sensor Material
316L Stainless Steel
Non-Sparking
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Color
Black
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
4X
Includes Calibration Certificate
No
Primary Scale Color
Black
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Case Liquid
None
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 200, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.