Flat Washer, For Screw Size #8 , Steel Black Oxide Finish, 25 PK

  • Mfr # 42614

  • Zoro # G003549091


product price:  $5.99
/pk 25, $0.24/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
7/16 in
Minimum Thickness
0.062 in
Maximum Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42614
Zoro #
G003549091
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
7/16 in
Minimum Thickness
0.062 in
Maximum Thickness
0.094 in
Inside Diameter
0.188 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
TCMA
System of Measurement
Inch
Thickness Tolerance
+/-1/64 in
Type
Oversized Flat Washer
Application
General Purpose, Load Distributing, Spacers
Rockwell Hardness
HR 15-N/90
Color
Black
Temp. (F)
up to 400 Degrees F
Maximum Temperature
400 Degrees F
Dimensional Standards
TCMAI
Material Grade/Class
C1010
For Use With
Studs
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards TCMAI, Material Steel, Material Grade/Class C1010, Finish Black Oxide, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Black, Made in North America Made in North America, Material Quality Standards Not Applicable, Maximum Temperature 400 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-1/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.