Commercial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLW8

  • Zoro # G0039006


product price:  $4.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FLW8
Zoro #
G0039006
UPC #
190735507346
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
100
Gauge Secondary Range Values
0 to 20,000
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Smallest Graduation
100 psi
Case Material
ABS Plastic
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 20,000
Pressure Range Type
Pressure
Includes Vent Plug
No
Primary Scale Minor Graduations
100
Bezel Material
Crimped Stainless Steel
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Dry Dampening Feature
None
Includes Mounting Hardware
No
Dial Color
White
Includes Calibration Certificate
No
Gauge Case Liquid
None
Removable Bezel
No
Process Connection Gender
Male
Non-Sparking
No
Accuracy Scale
Mid-Scale
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Cleaned for Oxygen Service
No
Vibration Resistance
None
Sensor Material
Bronze
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.