Ext Module, 16 inputs, 0 outputs, Term Blck

  • Mfr # TM3DI16G

  • Zoro # G0040428


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Number of Inputs
16
Number of Outputs
0
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM3DI16G
Zoro #
G0040428
UPC #
785901343387
Country of Origin
Taiwan, Province of China

Dimensions

Width
27.4 mm
Depth
84.6 mm
Height
90 mm
Overall Height
3.54 in
Overall Width
1.08 in
Overall Depth
3.33 in

Details

Item
Discrete Input Modules
Power Required
24V DC
Number of Inputs
16
Number of Outputs
0
For Use With
Modicon Mfr. No.M221 PLC
Includes
Terminal Block
Features
Plate or Panel with Fixing Kit
Product Type
Discrete Input Modules
Standards
EN/IEC 61131-2 || EN/IEC 61010-2-201
Current State 1 Guaranteed
>= 2.5 mA input)
Resistance To Fast Transients
1 kV I/OEN/IEC 61000-4-4
Current Consumption
40 mA 5 V DC via bus connector at state on) || 5 mA 5 V DC via bus connector at state off) || 0 mA 24 V DC via bus connector at state on) || 0 mA 24 V DC via bus connector at state off)
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Discrete Input Number
16 input IEC 61131-2 type 3
Vibration Resistance
3.5 mm 5-8.4 Hz DIN rail || 3 gn 8.4-150 Hz DIN rail || 3.5 mm 5-8.4 Hz panel || 3 gn 8.4-150 Hz panel
Range Compatibility
Modicon M241 || Modicon M251 || Modicon M221 || Modicon M262
Maximum Cable Distance Between Devices
unshielded cable <50 m regular input
Electromagnetic Emission
radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)230-1000 MHz EN/IEC 55011
Ambient Air Temperature For Operation
-10-35°C vertical installation || -10-55°C horizontal installation
Discrete Input Current
7 mA input
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
Local Signalling
for input status 1 LED per channel (green)
Discrete I/O Number
16
Discrete Input Voltage Type
DC
Product Certifications
CE || cULus || UKCA || RCM || EAC
Discrete Input Logic
sink or source (positive/negative)
Shock Resistance
15 gn 11 ms
Pollution Degree
2
Current State 0 Guaranteed
<= 1 mA input)
Marking
CE
Product Or Component Type
discrete input module
Ip Degree Of Protection
IP20 with protective cover in place
Surge Withstand
1 kV I/O common mode EN/IEC 61000-4-5 DC
Discrete Input Voltage
24 V
Storage Altitude
0-3000 m
Insulation
between input and internal logic 500 V AC || non-insulated between inputs
Electrical Connection
10 x 1.5 mm² removable spring terminal block pitch 3.81 mm for inputs
Voltage State 1 Guaranteed
15 to 28.8 V input
Response Time
4 ms (turn-on) || 4 ms (turn-off)
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Input Impedance
3.4 kOhm
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Ambient Air Temperature For Storage
-25-70°C
Voltage State 0 Guaranteed
0 to 5 V input
Input Type
(16) Discrete
Compatible with Series
Modicon, M221, M241, M251, M262
Input Circuit Voltage - Maximum
24 V DC
Mounting Style
Panel
Compatible Product Type
Programmable Logic Controllers
Compatible with Brand
Schneider
Current Rating
7 mA
Input Circuit Current - Maximum
7 mA

Description

Discrete Input Modules, Number of Inputs 16, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Includes Terminal Block, Power Required 24V DC, Product Type Extension Module, Current Rating 7 mA, Mounting Style Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.