Commercial Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4FMV2

  • Zoro # G0040993


product price:  $17.35
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FMV2
Zoro #
G0040993
UPC #
190735508992
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Gauge Secondary Range Values
0 to 1400
Smallest Graduation
5 psi
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Bezel Material
Crimped Stainless Steel
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Includes Vent Plug
No
Sensor Material
316 Stainless Steel
Includes Mounting Hardware
No
Non-Sparking
No
Vibration Resistance
None
Accuracy Scale
Mid-Scale
Dial Color
White
Field Fillable
No
Secondary Scale Units
kPa
Primary Scale Minor Graduations
5
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 1,400
Gauge Case Liquid
None
Process Connection Gender
Male
Includes Calibration Certificate
No
Scale Type
Dual
Removable Bezel
No
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.