Straight Centrifugal Pump

  • Mfr # 125MC1J2C0

  • Zoro # G004104411


product price:  $1,803.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
230/460V AC
Max. Pressure - Pumps
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125MC1J2C0
Zoro #
G004104411
UPC #
192998076379
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
17 3/16 in
Height
10 3/4 in
Overall Height
10.7 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
6.7 in
Overall Length
12.9 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
230/460V AC
Max. Pressure - Pumps
125 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
63.77 to 109.32 gpm @ 128 to 95 ft
Max. Head
135 ft
Installation Position
Horizontal
Hz
60 Hz
Max. Liquid Temp.
212 Degrees F
Impeller Material
Stainless Steel
GPM of Water @ 100 Ft. of Head
104 gpm
Port Rotation
Top
GPM of Water @ 80 Ft. of Head
123 gpm
Wetted Materials
18-8 Stainless Steel, AISI 316L Stainless Steel, Buna, Carbon, Ceramic
GPM of Water @ 90 Ft. of Head
114 gpm
Item
Centrifugal Pump
Includes
Manual
Seal Material
Stainless Steel, Buna Elastomer, Carbon, Ceramic
Max. Specific Gravity
1
GPM of Water @ 120 Ft. of Head
78.4 gpm
Max. Case Pressure
125 psi
Best Efficiency GPM @ PSI
91.1 gpm @ 111 ft
Duty
Continuous
Inlet Pressure
1 psi
Motor Type
3-Phase
Impeller Type
Enclosed
GPM of Water @ 130 Ft. of Head
56.4 gpm
Amps
11.8/5.9-6
Agency Compliance
NSF 61
Phase
Three
Motor Enclosure
Open Dripproof
GPM of Water @ 110 Ft. of Head
92.7 gpm
Frame
56YZ
Motor RPM
2,850 RPM
Best Efficiency Head
111 ft
Maximum Flow Rate
123 gpm
Maximum Media Temperature
212 Degrees F
Standards
CSA Certified, NSF 61 Certified
Frequency
60 Hz
Wetted Material
Stainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
Duty Cycle
Continuous
Flow Rate @ 90 ft of Head (Maximum)
114 gpm
Seal Type
Mechanical
Specific Gravity (Maximum)
1
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal
Compatible with Media Type
Water
Features
Easy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
For Use With Potable Systems
Yes
Discharge Type
NPT
Series
MCC
Maximum RPM
3,500 RPM
Nameplate Voltage
230/460V AC
Best Efficiency Flow
91.1 gpm
Flow Rate @ 80 ft of Head (Maximum)
122 gpm
Maximum Feet of Head
136 ft
Motor Frame Designation
56YZ
Minimum Flow Rate
104 gpm
Impeller Design
Closed
Pumping Application
Air Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
Intake Type
NPT
Horsepower
5 hp
Shaft Material
Stainless Steel
Flow Rate @ 120 ft of Head (Maximum)
80 gpm
Priming
Manual
Flow Rate @ 100 ft of Head (Maximum)
104 gpm
Shut Off Pressure (Maximum)
75 psi

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 122 gpm, Maximum Feet of Head 136 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 123 gpm, Flow Rate @ 100 ft of Head (Maximum) 104 gpm, Flow Rate @ 120 ft of Head (Maximum) 80 gpm, Priming Manual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.