Commercial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4CFH2

  • Zoro # G0041657


product price:  $27.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4CFH2
Zoro #
G0041657
UPC #
190735501924
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Gauge Secondary Range Values
0 to 200
Gauge Filled With
Glycerin
Smallest Graduation
0.5 psi
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 200 kPa
Sensor Material
316 Stainless Steel
Process Connection Gender
Male
Field Fillable
No
Removable Bezel
No
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Primary Scale Minor Graduations
1, 2
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Gauge Case Liquid
Glycerin
Non-Sparking
No
Bezel Material
Crimped Stainless Steel
Includes Vent Plug
No
Dial Color
White
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Scale Type
Dual
Pressure Range Type
Pressure
Dry Dampening Feature
None
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.