Disposable Lab Coat, Tyvek(R) IsoClean(R), 0 Pockets, Snaps, 30 PK

  • Mfr # IC270BWHLG0030CS

  • Zoro # G0048833


product price:  $465.99
/pk 30, $15.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Size
L
Number of Pockets
0
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC270BWHLG0030CS
Zoro #
G0048833
UPC #
-
Country of Origin
China

Dimensions

Size
L
Thickness
5.9 mil
Minimum Height
65 in
Maximum Height
69 in
Overall Length
35 3/4 in
Length
41 in
Maximum Chest Size
43 1/4 in
For Height
65 in to 69 in
Chest Size - Maximum
43 1/4 in
Chest Size - Minimum
39 3/4 in
Named Size
L
Height - Minimum
65 in
Height - Maximum
69 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) IsoClean(R)
Number of Pockets
0
Closure Type
Snaps
Packaging
Individually Packaged
Cuff Style
Elastic
Anti-Static
No
Series
Tyvek IsoClean
Seam Style
Bound
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Federal 209E Clean Room Class
100
ISO Cleanroom Class
ISO 5 (Class 100) and above
ISO Class
ISO 5
Garment Style
Lab Frock
Collar Style
Plain
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Material Performance
Light Duty
Fabric Weight
1.2 oz
Material Weight
1.22 oz/sq yd
Pattern
Solid
Sterility Assurance Level
10^-6
Protection Type
Cleanroom
Launderable
No
Wrist Closure
Elastic
Attached Hood
No
No. of Pockets
No Pockets
Features
Adjustable Snap at Neck
Liquid Dispersal Type
Splash
Product Type
Frock
Federal 209E Cleanroom Class
100
Sterilization Status
Sterile
Clean Process Status
Clean Processed
Gender
Unisex

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.