Wire Connector, 5 Port, Clear, Plastisol Insulation

  • Mfr # IPLD4-5CB

  • Zoro # G005715302


product price:  $28.49
/ea

Key Features

For Wire Size
4 AWG
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPLD4-5CB
Zoro #
G005715302
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Al Size Range
4 AWG – 12 AWG
Hex Wrench Size
1/8
Conductor Cu Size Range
4 AWG – 14 AWG

Details

Item
Wire Connector
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Head Style
Hex
Finish
Insulated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Application
Splice, Tap
Material
Aluminum
Maximum Voltage
600 V
RoHS Compliant
Yes
Certifications
cULus
Al Conductor Max Amp
75
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C
Max Torque
35
Assortment
Clear Coated Pre-Insulated Connectors
Conductors Count
5
Conductor Type
Copper, Aluminum
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
95
Ul File No
E186991
Ul Standard
UL 486A/B
Maximum Conductors
5
Torque
35 IN/LBS
Connector Type
Dual-Side Entry

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.