TouchNTuff 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, 5 mil, Small (7), PK100

  • Mfr # 92-600

  • Zoro # G0058825


product price:  $14.99
/pk 100, $0.15/ea

Key Features

Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
9 1/2 in
Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92-600
Zoro #
G0058825
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Length
9 1/2 in
Finger Thickness
5 mil
Cuff Thickness
5 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Palm Thickness
4.7 mil
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Smooth
Series
TouchNTuff 92-600
Standards
Category III: AQL EN374, ANSI- Abrasion, Cut; FDA Regulation 21 CFR 177.2600
Resists
Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Special Features
Silicone Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food
Metal Detectable
No
Glove Texture Location
Smooth
Aloe Inner Surface
No
Application
Lab Analysis, Light Duty Maintenance and Cleanup
Disposable Glove Material
Nitrile
Features
Chemical-Resistant
Material
Nitrile
Glove Hand Style
Ambidextrous
Powdered/Powder-Free
Powder-Free
Silicone-Free
Silicone-Free
Double Gloving Method
Inner/Outer
Acceptable Quality Level (AQL)
4
Brand and Series
Ansell TouchNTuff 92-600
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Glove Liner Material
Unlined
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Included
Accelerator-Free
Contains Accelerators
Texture
Smooth
Glove Treatments
Powder-Free
Accelerator Free
No
Green Environmental Attribute
Plastic-Free Packaging Product
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Straight, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.