Terminal Block, Pass-Through, 1 Pole, 20 A, 600 V AC, 12 AWG, Blue
Mfr # NSYTRR24BL
Zoro # G005907202
product price: $2.85
/ea
Sold in multiples of 50 for $142.50
Key Features
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSYTRR24BL
Zoro #
G005907202
UPC #
-
Country of Origin
Germany
Dimensions
For Minimum Wire Size
28 AWG
For Maximum Wire Size
12 AWG
Strip Length
10 mm
Overall Depth
36.5 mm
Overall Width
5.2 mm
Overall Length
72 mm
Wire Stripping Length
10 mm
Description
Terminal Block, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Blue, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.44 in, Overall Length 2.84 in, Overall Width 0.21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.