Socket, General Purpose Relay, Square, 15 A, 5 Pins, Faston Connector

  • Mfr # 781XAXRC-120A

  • Zoro # G0059188

CAD Available

product price:  $8.39
/ea

Key Features

CAD Drawing
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
781XAXRC-120A
Zoro #
G0059188
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.37 in
Overall Depth
1.39 in
Body Depth
1.39 in
Body Height
1.07 in
Body Width
0.53 in
Width
0.55 in (14 mm)
Depth
1.07 in (27.3 mm)

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
10 A @ 151/277V AC, 15 A @ 120 to 277V AC, 15A @ 120/150V AC, 15A @ 250V AC (NO), 7.55 A @ 250V AC (NC)
Contact Rating (DC)
15 A @ 28V (NO), 7.55 A @ 28V (NC)
Standards
CE Certified, CSA Certified, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Clear Cover
Power Consumption - Relay
1.6 VA
Status Indicator
Mechanical Flag
Socket Code
L
Socket
Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D
Contact Material
Gold Flashed Silver Alloy
Push-To-Test Method
No Button
Horsepower @ 120V AC
1/2 hp
Electrical Operating Durability
100,000
Input Voltage
120V AC
Maximum Switching Voltage
250V AC, 300V DC
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Weight
0.92 oz
Motor Rated
Yes
Coil Resistance
4,430 ohm
Frequency
50/60 Hz
Power Consumption
1.1 W, 1.6 VA
For Use With
Automation Panels and Controls
Response Time
25 msec
Operating Current
10 A at 151/277V, 15 A at 120 to 277V, 15 A at 120/150V, 15 A at 250V, 15 A at 28V, 15 A at 28V (NO), 7.55 A at 250V (NC), 7.55 A at 28V (NC)
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
IP Rating
IP40
Minimum Operating Temperature
-40 Degrees F
Minimum Switching Current
10 mA
Horsepower @ 240V AC
1 hp
Series
781R Series
Operating Time
25 ms; 20 ms
Product Certifications
UL; CE; CSA
Motor Power HP
0.5 hp 120 V AC 50-60 Hz; 1 hp 277 V AC 50-60 Hz
Connections Terminals
Faston terminals
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Product Range
Legacy
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Voltage Range
0.8...1.1 Un AC/DC
Vibration Resistance
+/-1 mm 10 to 35 Hz); 3 gn 35 to 150 Hz)
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Power consumption in W
1.1 W DC
Power consumption in VA
1.6 VA AC
Shock Resistance
15 gn in operation
Contact Composition
1 NC + 1 NO
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Faston Terminal, Number of Pins 5, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 151/277V, 15 A @ 120 to 277/120/150/250V (NO), 7.55 A @ 250V (NC), Contact Rating (DC) 15 A @ 28V (NO), 7.55 A @ 28V (NC), Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.39 in, Body Height 1.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.