Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUTE 50 gal Rectangular Rolling Plastic Can, Gray, None, Plastic, 23 3/8 in

  • Mfr # FG9W2700GRAY

  • Zoro # G0062623


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 gal
Series
BRUTE
Container Shape
Rectangular
Height
36 1/2 in
Overall Width
23 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W2700GRAY
Zoro #
G0062623
UPC #
086876175387
Country of Origin
United States

Dimensions

Height
36 1/2 in
Overall Width
23 3/8 in
Container Depth
28 1/2 in
Length
28-1/2 in
Depth
30 in
Wheel Width
1 5/8 in
Wheel Diameter
8 in

Details

Container Capacity
50 gal
Item
Rolling Plastic Can
Series
BRUTE
Container Shape
Rectangular
Color
Gray
Lid Opening Mechanism
None
Material
Plastic
Includes
(2) Heavy-Duty Wheels
Container Basic Material
Plastic
Features
Heavy-Duty, 8 in (20.3 Cm) Wheels Afford Easy Mobility, Even Over Steps Or Curbing.Attached Hinged Lid Fits Tightly; Swings Back And Locks. Tough Dur-X(TM) Construction Lends Long Life. Rounded Corners And Smooth Contours Are Easy To Clean. Molded-In Axle Ret
Container Mounting Style
Free-Standing
Receptacle Container Style
Roll Out
Number of Openings
1
Finish
UV Protectant
Standards
ANSI
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Rollout Trash Can
Lid Connection
Hinged
Mobility
Wheeled
Location
Outdoor
Lid Type
Flat
Legend
Waste
Includes Ashtray
Ashtray Not Included
Wheel/Tread Color
Black
Includes Caddy
Caddy Not Included
Wheel/Tread Material
Rubber
Number of Wheels
2
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Included
Includes Rigid Liner
Rigid Liner Sold Separately

Description

The Rubbermaid Commercial Products Rollout Container is ideal for collecting, consolidating, and transporting facility waste. Commercial-grade construction from high quality materials and heavy-duty wheels withstand the rigors of everyday waste collection indoors and outdoors.


Features and Benefits:
Heavy-duty, well-balanced design delivers added stability in high winds and on uneven surfaces
Meets ANSI Z245.30-2008 for Types B and G Rollout Cart
Compliant with ANSI Standard Z245.60 (Types B and G) for compatibility with auto-lifters.
Smooth contours and seamless construction make cleaning easier and quicker, to improve staff productivity.
Designed with an ergonomic handle for comfortable push or pull operation.
High-quality materials plus a UV inhibitor extend the life of the container.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.