Impact Wrench, Cordless, 20V, Bonus Battery

  • Mfr # DCF921P2/DCB205

  • Zoro # G006430020


product price:  $642.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Max. Torque
450 ft-lb
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench Mode And Timber Screw Control Mode
Includes
(3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Tool Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF921P2/DCB205
Zoro #
G006430020
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Item
Impact Wrench
Max. Torque
450 ft-lb
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench Mode And Timber Screw Control Mode
Includes
(3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Tool Weight
2.5 lb
Drive Style
Standard
Number of Batteries Included
3
Fastening Torque
300 ft-lb
Retainer Type
Through Hole
Actuation
Trigger
Power Source
Cordless
Voltage
20 V DC
Number of Speed Settings
4
Charger Model
DCB115
Handle Material
Glass-Filled Nylon
Breakaway Torque
450 ft-lb
Wireless Tool Tracking
No
Clutch Style
Keyless
Drive Type
Standard
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Battery Capacity
5.0 Ah
Impacts per Minute
3550
Free Speed
2,500 RPM
Brushless Motor
Yes
Housing Material
Glass-Filled Nylon
Charger Included
Yes
Battery Series
20V MAX*
Battery Model No.
DCB205
Built-In Light
Yes
Case Included
Yes
Motor Type
Brushless
Includes Battery
Battery Included
Charger Manufacturing Model Number
DCB115
No Load Speed
2,500 RPM
Anvil Style
Standard
Battery Manufacturing Model Number
DCB205
Number of Chargers Included
1
Torque - Maximum
450 ft-lb
Throttle Type
Trigger
Includes Case
Case Included

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 450 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench Mode And Timber Screw Control Mode, Includes (3) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.