M18 FUEL 1/2 " MTIW + MM Socket Set
- Mfr # 2962P-22R, 49-66-6803
- Zoro # G222962084
product price:Â
$
877.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
1/2 in
Battery Capacity
(2) 5.0 Ah
Head Width
2 3/4 in
Number of Chargers Included
1
Drive Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2962P-22R, 49-66-6803
- Zoro #
- G222962084
- UPC #
- 045242779017
- Country of Origin
- Multiple
- Item
- Impact Wrench Kit
- Battery Capacity
- (2) 5.0 Ah
- Number of Chargers Included
- 1
- Drive Type
- Standard
- No Load Speed
- 950 RPM, 1,250 RPM, 2,575 RPM
- Torque - Maximum
- 650 ft-lb
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Drive Shape
- Square
- Handle Type
- Pistol Grip
- Number of Batteries Included
- 2
- Anvil Style
- Standard
- Battery Platform
- M18(TM)
- Power Source
- Cordless
- Breakaway Torque
- 650 ft-lb
- 7 Combo Product Type
- Socket Set
- Motor Type
- Brushless
- Tool Series
- M18 FUEL(TM)
- Fastening Torque
- 550 ft-lb
- Retainer Type
- Pin Detent
- Battery Chemistry
- Li-Ion
- Voltage
- 18 V DC
Dimensions
- Drive Size
- 1/2 in
- Head Width
- 2 3/4 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.