Shop MILWAUKEE TOOL

M18 FUEL 1/2" HTIW w/OK + MM Socket Set

  • Mfr # 2863-22R, 49-66-6803
  • Zoro # G022962574

product price: 
$
1,048.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/2 in
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Voltage
18 V DC
Overall Length
8 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2863-22R, 49-66-6803
Zoro #
G022962574
UPC #
045242682140
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in
Head Width
3 1/8 in
Length
8 3/8 in

Details

Item
Impact Wrench Kit
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Voltage
18 V DC
Fastening Torque
1,000 ft-lb
Retainer Type
Friction Ring
Wireless Tracking System
ONE-KEY(TM)
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Anvil Style
Standard
Handle Type
Pistol Grip
Battery Platform
M18(TM)
Drive Type
Standard
Torque - Maximum
1,400 ft-lb
No Load Speed
1,750 RPM
Battery Capacity
(2) 5.0 Ah
Breakaway Torque
1,400 ft-lb
Power Source
Cordless
7 Combo Product Type
Socket Set
Number of Batteries Included
2
Drive Shape
Square
Number of Chargers Included
1

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.