Zoro Homepage

Tubing, 0.047 in, Red, 330 psi

  • Mfr # ZUSA-HT-7238

  • Zoro # G006435087


product price: $24.89
/ea

Key Features

Wall Thickness
0.047 in
Material
Nylon
Color
Red
System of Measurement
Inch
Maximum Operating Pressure
330 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7238
Zoro #
G006435087
UPC #
193005271862
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Bend Radius
3/4 in
Overall Length
25 ft
Inside Diameter
3/16 in
Outside Diameter
1/4 in

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 330 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.