Tubing, White, Shore D 50-65, 3/8" I.D.

  • Mfr # 101-0500062-NT-25

  • Zoro # G006438514


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Bend Radius
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0500062-NT-25
Zoro #
G006438514
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
2 1/4 in
Outside Diameter Tolerance
+/-0.005
Overall Length
25 ft
Outside Diameter
1/2 in
Inside Diameter
3/8 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Hardness
Shore D 50 to 65
Autoclavable
Yes
Vacuum Rated
Vacuum Rated
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Maximum Operating Pressure
130 psi
Clarity
Semi-Clear
For Fluid Type
Chemicals, Compressed Air/Inert Gas
For Location
Indoor, Outdoor
For Potable Water Use
Yes
Burst Pressure
520 psi
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Flexibility
Flexible
Fitting Compatibility
Compression
Weight per Foot
0.08 lb/ft
Tube Form
Coil
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Stripe Color
No Stripe
Application
Air, Beverage, Fluid, Food, Inert Gas
Coil Weight
2 lb
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Minimum Operating Temperature
-100 Degrees F
Material
PTFE
For Environment
Chemical
Color
White
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.