Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L15#-XCYLM

  • Zoro # G006905344


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2551L0NAM02L15#-XCYLM
Zoro #
G006905344
UPC #
888065539891
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.73 in
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Display Units
psi
Mounting Orientation
Upright Only
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Process Connection Gender
Male
Case Shape
Round
Display Screen Type
LCD
Socket Material
316L Stainless steel
Accuracy Grade
NIST OR equiv. NMI
Number of Display Digits
5
Display Range
0 to 15 psi
Includes Rubber Boot
No
Sensor Material
Stainless Steel
Gauge Application
For Liquids & Gases
Memory Features
Min/Max
Auto-Shutoff
Yes
Display Units
psi
Non-Sparking
Yes
Bar Graph
20 Segments
Primary Display Range
0 to 15
Pressure Gauge Type
Industrial Pressure Gauge
Temperature Error
0.04%
Pressure Range Type
Pressure
Process Temperature Range
-4 Degrees to 176 Degrees F
Sensor Type
Diaphragm
Accuracy Grade Gauge Type
Process
Battery Run Time
2,000 hr
Backlit Screen
Yes
Required Light
No
Low Battery Indicator
Yes
Peak Hold
Yes
Standards
CE, CRN, ROHS, UL 61010-1
Includes Batteries
Batteries Included
Keypad Material
Polycarbonate
Number of Digits
5
Power Source
Battery
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Vibration Resistance
Method 201A; MIL-STD-202G
Automatic Shut-Off Time
10 sec
Battery Life
2,000 hr
Display Type
LCD
Pressure Measurement - Maximum
15 psi
Number of Batteries Required
2
Operating Temperature - Maximum
140 Degrees F
Pressure Measuring Units
psi
Includes Low Battery Indicator
Low Battery Indicator
IP Rating
IP67
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
176 Degrees F

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.