3/8 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 48-20-7451

  • Zoro # G007196857


product price:  $10.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-7451
Zoro #
G007196857
UPC #
045242111657
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
0.375
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Primary Material Application
Concrete

Description

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.