Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9042
Zoro # G023355481
product price:Â $31.47
/eaKey Features
For Tool Type
Drill/Driver, Hammer Drill
Shank Type
Round with Three Flats
Centering Bit Included
No
Drill Bit Size
5/8 in
Material
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9042
Zoro #
G023355481
UPC #
45242276141
Country of Origin
Taiwan, Province of China
Dimensions
Drill Bit Size
5/8 in
Overall Length
18 in
Drilling Depth
16 in
Maximum Drilling Depth
16 in
Shank Diameter
3/8 in
Details
For Tool Type
Drill/Driver, Hammer Drill
Shank Type
Round with Three Flats
Centering Bit Included
No
Material
Carbide
Sub Brand
POWER TIP(TM)
For Workpiece Material
Block, Brick, Concrete
Centering Bit Required
No
Item
Hammer Drill Bit
Decimal Equivalent
0.625
Finish
Bright (Uncoated)
Shank Included
Yes
Description
Hammer Drill Bit, 5/8 in, Maximum Drilling Depth 16 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.