Tape Dispenser, 2 in Max. Tape Width. 5 1/2 in Tape Core Dia, Pistol, Plastic, Gray

  • Mfr # 902001

  • Zoro # G0075367


product price:  $8.55
/ea

Key Features

Max. Tape Width
2 in
Construction
Plastic
Color
Gray
For Use With
AP Series, FP 202, FP 96, FP 97, HP Series, PP Series, VF 719
For Maximum Tape Roll Diameter
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
902001
Zoro #
G0075367
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
5 1/2 in
Height
2 3/4 in
Length
2 3/4 in
Width
6 2/3 in
For Tape Core Diameter
3 in
For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Construction
Plastic
Color
Gray
For Use With
AP Series, FP 202, FP 96, FP 97, HP Series, PP Series, VF 719
Handle Grips
Pistol
Material
Plastic
Tape Brake
No
Includes
Blade Safety Guard
Blade Material
Steel

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 2 3/4 in, Width 6 2/3 in, Length 2 3/4 in, Blade Material Steel, Gray, For Maximum Tape Roll Diameter 5 1/2 in, Includes Blade Safety Guard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.