Marsh Manual Kraft Tape Dispenser W/ Heater For 1in-3inW Tape

  • Mfr # TDH-110

  • Zoro # G308424505


product price:  $1,021.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDH-110
Zoro #
G308424505
UPC #
-
Country of Origin
United States

Description

The tape dispenser provides more secure seals with tape moistened with heated water. It has a low downtime with the largest water bottle 70 oz in the industry. The dispenser has a long life, accurate stainless steel dual edge cutter. The jam-free feed mechanism is quiet and low maintenance. It cuts length of 5in to 36in in one pull, longer lengths with additional pull. The 12 ga body has a powder coat finish. The dispenser accepts tape widths of 1in to 3in. It is csa, ce, etl, ansi and ul standard 60950 compliant. This tape dispenser has a 6.5' long power cord with iec connector. The iec connector allows you to choose the proper cord for your electrical requirements. The fused iec socket protects the machine from electrical failure. The unit runs on a 115v power. This product has limited warranty of 18 months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.