Shop HAM-LET

Manual 2-Way Ball Valve, Let-Lok, SS

  • Mfr # H-800L-SS-L-1/2
  • Zoro # G008259377

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-800L-SS-L-1/2
Zoro #
G008259377
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Overall Length
3.27 in
Handle Height
2.07 in
Ball Opening Size
0.28 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
2 in
Nominal Valve Size
1/2 in
Wire Rope Length
3.27 in
Length
3.27 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Let-Lok x Let-Lok
Item
Manual Two-Way Ball Valve
Standards
ISO 15848-12006 (E)
Seat Material
PFA
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Handle Material
Glass-Filled Nylon
Handle Type
Lever
Max. Pressure
2,500 PSI
Seal Material
PFA
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
6
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Connection Type - Side 2
Compression
Operating Temperature - Maximum
300 Degrees F
Color - Valve Handle
Black
Connection Type - Side 1
Compression
Vacuum Service Rating
Not Rated
Valve Series
H800
Valve Construction
One-Piece
Valve Body Style
Straight
Maximum Pressure - Operating
2,500 psi

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.