Straight, CarbonSteel, Compression1-1/2"

  • Mfr # NH1650C150B0350

  • Zoro # G008376753


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Fitting Nominal Pipe Size
1 1/2 in
Seal Type Included
Self-Restraining
Pipe Fitting Material
Steel
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NH1650C150B0350
Zoro #
G008376753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Fitting Nominal Pipe Size
1 1/2 in

Details

Item
Coupling
Seal Type Included
Self-Restraining
Pipe Fitting Material
Steel
Application
Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Finish/Coating
Zinc-Plated
Seal Material
Buna
Bolt Material
Steel
For Movement Type
Vibration
Maximum Operating Pressure
200 psi

Description

Bolted Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Carbon Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 1 1/2 in, Fitting Type Compression, For Movement Type Vibration, Maximum Operating Pressure 200 psi, Overall Length 3 1/2 in, Pipe Fitting Material Carbon Steel, Seal Material NBR, Seal Type Included Self-Restraining, Basic Fitting Shape Coupling, Standards Not Applicable, Application Air, Oils, Bolt Circle Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.