Solenoid Valve, 2-Way, 2-Position, Normally Open, 1 in Pipe Size, 12V DC, High Flow, Pilot Operated

  • Mfr # 8210G014LF 12/DC

  • Zoro # G009000404


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G014LF 12/DC
Zoro #
G009000404
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Operating Pressure Differential Light Oil - Maximum
125 psi
Includes Coil
Yes
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Includes Seal
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
16.1 W
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Coefficient of Volume (Cv)
13
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical

Description

The ASCO 8210G014LF 12/DC is a normally open, pilot-operated solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a brass body construction and provides automated actuation through an included electromagnetic coil. Suitable for vertical mounting, the valve offers Response Time: Approximately 1 second to change state and is rated for indoor and outdoor environments, facilitating versatile integration in various fluid control systems.

Key Features:

  • Valve Type: 2-way; Orifice diameter: 1 inch
  • Electrical Rating: 12 V DC voltage with 16.1 W coil power consumption
  • Operation: Normally open configuration with pilot operation method
  • Operating Pressure Differential: Minimum 5 psi and maximum up to 350 psi for air/inert gas, 125 psi for light oil, and 150 psi for water
  • Temperature Ratings: Ambient temperature range from 14°F to 140°F, fluid temperature up to 180°F
  • Body Material: Brass with NBR seal material
  • Inlet and Outlet Ports: NPTF thread type with 1-inch nominal pipe size
  • Environmental Rating: Suitable for indoor and outdoor use
  • Response Time: Approximately 1 second to change state
  • Includes: Coil and seal components
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.