1/2 IN Lead Free Thermostatic Mixing Valve, Solder Union End Connections, Adjustable Out 80-120 F

  • Mfr # 559115
  • Zoro # G314574362
product price: 
$
311.93
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.5 to 20 GPM
Inlet Temperature (Hot)
120 to 180°F
Capacity
20 GPM
Max. Working Pressure (PSI)
150 PSI
Body Material
Copper Silicon Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
559115
Zoro #
G314574362
UPC #
98268451788
Country of Origin
Unknown

Dimensions

Outlet Size
1/2 in

Details

Flow Rate
0.5 to 20 GPM
Inlet Temperature (Hot)
120 to 180°F
Capacity
20 GPM
Max. Working Pressure (PSI)
150 PSI
Body Material
Copper Silicon Alloy
Color
Bronze
Inlet Temperature (Cold)
39 to 85°F
Standards
Buy American Act
Differential (Deg. F)
5°F
Operating Temp. Range (F)
80 to 120°F
Finish
Rough Bronze
Features
Lead Free

Description

This 1/2 inch lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free brass body, solder union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80 to 120 degrees F 27 to 49 degrees C. The maximum pressure rating is 150 psi 10.3-bar.


  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews