Steam Pressure Regulator, 3/4in, 10-50psi

  • Mfr # 152A 10-50

  • Zoro # G0098668


product price:  $1,298.99
/ea
Free Shipping & Returns

Key Features

Series
152A
Body Material
Iron
Inlet Size
3/4"
Length
6 in
Height
8 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152A 10-50
Zoro #
G0098668
UPC #
098268095845
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Length
6 in
Height
8 15/16 in
Pipe Size
3/4 in
Outlet Connection Size
3/4 in
Overall Width
6 in
Overall Height
8 15/16 in
Inlet Connection Size
3/4 in

Details

Item
Process Steam Pressure Regulator
Series
152A
Body Material
Iron
Valve Type
Medium Capacity
Max. Pressure
200 psi
Material
Iron
Strainer
No
Max. Temp.
300 Degrees F
Connection Type
FNPT
Pressure Adjustment Range
10 to 50 psi
Application
Commercial Use, Industrial Use
For Media
Steam
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Pilot Adjustment - Maximum
50 psi
Port Design
Full Port
Inlet Connection Gender
Female
Disc Material
Stainless Steel
Seat Material
Stainless Steel
Operating Pressure - Maximum
200 psi
Fluid Temperature - Maximum
300 Degrees F
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
Outlet Connection Gender
Female

Description

Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 3/4 in., Pressure Adjustment Range 10 to 50 psi, Connection Type FNPT, Height 8-15/16 in., Length 6 in., Max. Temp. 300 Degrees F, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.