Water Pressure Valve, 3/4in, 25-75psi

  • Mfr # LFN45BM1-DU

  • Zoro # G0098756


product price:  $229.34
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Inlet Size
3/4"
Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFN45BM1-DU
Zoro #
G0098756
UPC #
098268332414
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Inlet Size
3/4"
Height
6 1/4 in
Length
4 1/16 in
Overall Height
6 1/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Standards
ANSI A112.26.2, ASSE 1003, Certified by NSF to ANSI/NSF Standard 61 Annex G, CSA B356, Listed by IAPMO and City of Los Angeles
Compliance
ANSI/NSF 61 Annex G, IAPMO, City of Los Angeles
Valve Type
Standard
Preset Pressure Settings
50 psi
Application
Commercial Use, Residential Use
Pressure Adjustment Range
25 to 75 psi
Strainer
Yes
Material
Lead Free Copper Silicon Alloy
Factory Set Pressure
50 psi
Seat Material
TPE
Disc Material
Elastomer
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61G
Fluid Temperature - Maximum
180 Degrees F
Port Design
Full Port
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
400 psi
Outlet Connection Type
NPT
For Media
Water
Pilot Adjustment - Minimum
25 psi
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 3/4 in., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x Joint, Height 6-1/4 in., Length 4-1/16 in., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, Compliance ANSI/NSF 61 Annex G, IAPMO, City of Los Angeles

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.