Shop PRO-LINE
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welding Table, 60x30 In.
Mfr # W/HD/ST6030
Zoro # G0102205
product price:Â
$
976.99
/ea
Key Features
Features
Adjustable Station with Programmable Memory and Electric Tilt
Color
Light Beige
Finish
Powder Coated
Construction
Steel
Includes
Base Bench with Unpainted Steel Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W/HD/ST6030
- Zoro #
- G0102205
- UPC #
- -
- Country of Origin
- United States
- Item
- Welding Table
- Features
- Adjustable Station with Programmable Memory and Electric Tilt
- Color
- Light Beige
- Finish
- Powder Coated
- Construction
- Steel
- Includes
- Base Bench with Unpainted Steel Surface
- Frame Material
- Steel
- Work Surface Pattern
- Solid
- Frame Color
- Beige
- Number of Drawers
- 0
- Process
- Welding
- Work Surface Material
- Steel
- Work Surface Finish
- Powder Coated
Description
Welding Table, Overall Depth 30 in, Overall Height 30 in, Overall Width 60 in, Includes Base Bench with Unpainted Steel Surface, Number of Drawers 0, Work Surface Finish Powder Coated, Work Surface Pattern Solid, Features Adjustable Station with Programmable Memory and Electric Tilt, Frame Color Beige, Frame Material Steel, Process Welding, Work Surface Material Steel, Work Surface Thickness 0.25 in