Wedge Expansion Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel / Stainless Steel Hot Dip Galvanized

  • Mfr # POW 7722HD5

  • Zoro # G011880148


product price:  $114.99
/pk 50, $2.30/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel / Stainless Steel
Finish
Hot Dip Galvanized
Thread Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 7722HD5
Zoro #
G011880148
UPC #
75352869490
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Thread Length
2"

Details

Item
Wedge Expansion Anchor
Material
Carbon Steel / Stainless Steel
Finish
Hot Dip Galvanized

Description

1/2in x 3-3/4in Powers Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products