Manual 2-Way Ball Valve

  • Mfr # LFC4827575SS

  • Zoro # G012166029


product price:  $23.75
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC4827575SS
Zoro #
G012166029
UPC #
30673372660922
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3.25 in
Handle Height
1.79 in
Connection Size - Side 2
3/4 in
Handle Length
3.37 in
Connection Size - Side 1
3/4 in
Ball Opening Size
0.58 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Hot-Water
Connection Type
PEX x PEX
Item
Manual Two-Way Ball Valve
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 359, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Stem Type
Blowout Resistant
Handle Material
Zinc-Plated Steel
Seat Material
PTFE
Stem Material
Stainless Steel
Body Material
Brass
Handle Type
Lever
Max. Pressure
250 PSI
Seal Material
EPDM
Coefficient of Volume (Cv)
17
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
200 Degrees F
Vented Ball Valve
Non-Vented
Color - Valve Handle
White
Maximum Pressure - Steam
Not Rated
Color - Valve Body
Brass

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Hot-Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.