Electrically Actuated Butterfly Valve

  • Mfr # E541S-002-4

  • Zoro # G012477859


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
Buna-N
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E541S-002-4
Zoro #
G012477859
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
4 in
Lug Diameter
4 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
24V AC/DC
Liner Material
Buna-N
Disc Material
Stainless Steel
Standards
CSA, ISO 5211, UL
Seal Material
EPDM
Connection Type
Lug
Maximum Pressure - Operating
250 psi
Actuator Ambient Temperature - Maximum
131 Degrees F
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
605
Number of Flange Bolt Holes
8
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
NEMA Enclosure Rating
4, 4X
Actuator Output Shaft Material
416 Stainless Steel
IP Rating
IP67
Actuator Enclosure Material
Technopolymer
Actuator Input Control Signal
Manual
Actuator Electrical Entry
1/2 in Conduit
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
15 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Air, Water
Actuator Duty Cycle
75 %
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 24V AC/DC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.