Alert Siren

  • Mfr # STI-SA5500-B

  • Zoro # G012535405


product price:  $63.79
/ea

Key Features

Housing Material
Polycarbonate
Standards
CA, CE
Decibels
105 dB(A)
Housing Color
Blue
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STI-SA5500-B
Zoro #
G012535405
UPC #
662950014317
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3 7/8 in
Battery Size
9V
Overall Length
3 23/32 in

Details

Item
Alert Siren
Housing Material
Polycarbonate
Voltage
9 to 24V DC
Standards
CA, CE
Decibels
105 dB(A)
Housing Color
Blue
Lens Material
Polycarbonate
Features
32 Selectable Sounds, Alarm and Strobe Helps Stop Unauthorized use of Important Devices, Continuous Light Option, Low Battery Signal, Siren and Flashing LEDs, Strobe Only or Sounder Only Control
Lens Color
Blue
Operating Temperature - Minimum
-4 Degrees F
Control Protocol
Direct Wire
Power Source
Battery, Wire
Number of Sound Patterns
8
Mounting Style
Flush Mount
Lens Shape
Dome
Light Source
LED
Operating Current
402 mA @ 24V DC, 527 mA @ 9V DC
IP Rating
IP66
Includes Batteries
No Batteries
Alarm Volume @ 10 ft - Maximum
85 dB
Operating Temperature - Maximum
140 Degrees F
Light Operating Mode
Strobe
Volume Selection
Selectable Volume
Alarm Volume @ 1 m - Maximum
105 dB
Sound Style
Siren
Brightness Selection
Selectable Brightness
Alarm Volume @ 1 m - Minimum
85 dB
Operating Voltage
9 to 24V DC

Description

Alert Siren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.