Electric Drum Pump, 115VAC, ODP, IP24, 37 g

  • Mfr # SFV-48 AND M3V KIT

  • Zoro # G015189889


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFV-48 AND M3V KIT
Zoro #
G015189889
UPC #
-
Country of Origin
United States

Dimensions

Discharge Tube Length
6 ft
Height
48 in
Discharge Tube Outlet Size
1 in Hose barb
Tube Diameter
1.6 in
For Container Size
275 GAL IBC

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,ODP,IP24,37 g
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
37 gpm (max)
Features
Drum Pump with 1/2 hp motor, High Volume, Polypropylene/PVDF for corrosives, Viscosity up to 1000 cps, Length for IBC
Housing Material
Pure Polypropylene and PVDF
Hz
60 Hz
Max. Pressure
50 ft max
HP
1/2 hp
Variable Speed
Yes
Discharge Hose Material
Reinforced PVC

Description

Electric Drum Pump,115VAC,ODP,IP24,37 g


  • Drum Pump Kit with Variable Speed Operation
  • Complete with Pure Poly/PVDF Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 1000-cps
  • Metal Coupling used to connect to motor
  • 1/2 hp, ODP/IP24 Variable Speed Motor
  • Length ideal for 275 gal totes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.