Female Flag Disconnect, Blu, 16-14AWG, PK50

  • Mfr # DNFR14-250FIB-L

  • Zoro # G0159139


product price:  $58.35
/pk 50, $1.17/ea

Key Features

Insulation
Full
For Use With
CT-300-1
Insulation Color
Blue
Color Code
Blue
Wire Range
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNFR14-250FIB-L
Zoro #
G0159139
UPC #
074983120239
Country of Origin
Mexico

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.58 in
Barrel Inside Dia.
0.08 in
Width
0.4"
Strip Length
1/4 in
Tab Thickness
0.032 in
Minimum Wire Size
16 AWG
Tab Width
0.25 in
Barrel Inside Diameter
0.08 in
Maximum Wire Size
14 AWG
Overall Length (mm)
14.7
Wire Strip Length (In.)
11933
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Insulation Diameter (mm)
4.5
Overall Length (In.)
0.58
Minimum Copper Conductor Size (AWG)
#16
Overall Depth (mm)
15.2
Maximum Wire Size (AWG)
#14
Tab Size (In.)
0.250 x 0.032
Overall Depth (In.)
0.6
Insulation Diameter (In.)
0.18
Insulation Diameter (mm)
4.6
Maximum Wire Insulation Diameter (In.)
0.18
Tab Size (mm)
6.3 x 0.8
Maximum Copper Conductor Size (AWG)
#14
Wire Strip Length (mm)
7.1
Overall Width (In.)
0.6
Minimum Wire Size (AWG)
#16
Overall Width (mm)
15.2
Maximum Metric Conductor Size (mm²)
2.5

Details

Item
Female Flag Disconnect
Insulation
Full
For Use With
CT-300-1
Insulation Color
Blue
Color Code
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Connection Type
Crimp
Seam
Butted
Connector Type
Quick Disconnect
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522
Connection Material
Tin-Plated Brass
Features
Flame Retardant
Insulation Coverage
Full Coverage
Connection Orientation
90 Degrees Angled
UL 94 Flammability Rating
HB, V-2
RoHS Compliant
Yes
Maximum Operating Temperature
221 Degrees F
Contact Material
Brass
Insulation Material
Nylon
Seam Style
Butted
Terminal Type
Socket
Minimum Operating Temperature
-60 Degrees F
Barrel Style
Funnel Entry
Maximum Voltage
600 V
Termination Style
Crimp
Special Features
Disconnect can be Inserted and Removed From the Male Tab Without the Use of Tools for Lower Installed Cost, Fully Insulated Design Provides Protection From Electrical Shorts, Internal Wire Stop Assures Proper Length of Insertion Into Terminal Barrel, Providing a Higher Quality Connection, Right Angle Design for Use in Limited Space Applications, Vibration Resistant
Contact Finish
Tin
Maximum Voltage (V)
600
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Operating Temperature (°C)
105
Product Type
Disconnect
Barrel Type
Funnel
Base Material
Brass
Tongue Angle
Right Angle
Disconnect Type
Female Disconnect-Right Angle
Seam Type
Butted
Flammability Rating
UL94-HB
Maximum Voltage (kV)
0.6
Note
DNFR14-250FIB-L replaces DNFR14-250FIB-C
Maximum Operating Temperature (°F)
221
Finish/Coating
Tin-Plated
Contact Plating
Tin
Environmentally Friendly
Yes
Product Material
Brass
Product Color
Blue
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Packaging Type
Bottle
Sub Brand
Pan-Term®

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Flag Quick Disconnect, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, V-2, RoHS Compliant Yes, Seam Style Butted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.