Safety Relief Valve, 1/2 x 3/4 In, 100 psi

  • Mfr # 6010DCE01AAM0100

  • Zoro # G0207435


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010DCE01AAM0100
Zoro #
G0207435
UPC #
00670750220302
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
3/4"
Overall Height
6-1/2"
Overall Length
3-1/4"
Inlet Connection Size
1/2 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
100 psi
Standards
ASME Code V
Temp. Range
-60 Degrees to 406 Degrees F
Seat Material
EPR
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Spring Material
Stainless Steel
Disc Material
Brass
Test Lever
Test Lever Included
Product Type
Safety Relief Valve
Operating Pressure - Minimum
18 psi
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Maximum
264 psi
ASME Section Code
Section I
Operating Temperature - Maximum
425 Degrees F
For Media
Steam
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 100 psi, Disc Material Brass, Overall Height 6 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 3 1/4 in, Seat Material EPR, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.