THHN Building Wire, Copper, 6 AWG, 1C, Black, Stranded, 100 ft

  • Mfr # 20493346

  • Zoro # G0209806


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20493346
Zoro #
G0209806
UPC #
032886076367
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
100 ft
Nominal Outside Dia.
1/4 in
Jacket Thickness (Mils)
7mils
Insulation Thickness (Mils)
30mils
Overall Length
100 ft
Conductor Size
6 AWG
Nominal Outside Diameter
0.25 in
Minimum Bend Radius
1 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Packaging
Coil
Stranding
19
Max. Amps
65
Application
Wet or Dry Locations (Below 90°C), Locations Exposed to Oil (Below 75°C)
Allowable Ampacity At 60C
55
Applications
ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil
Allowable Ampacity At 90C
75
Allowable Ampacity At 75C
65
Construction
ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2.
Series
Simpull(R)
Temperature Rating - Maximum Wet
167 Degrees F
Number of Strands
19
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Building Wire, Trade Designation THHN, Wire Size 6 AWG, Wire Color Black, Length 100 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.25 in, Packaging Coil, Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.