Pressure Regulator, 3/4 In, 30 to 75 psi

  • Mfr # BZDSSSZTS01AD5-0053

  • Zoro # G0219405


product price:  $690.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZDSSSZTS01AD5-0053
Zoro #
G0219405
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
Height
6 3/4 in
Pipe Size
3/4 in
Inlet Connection Size
3/4 in
Overall Width
5 1/8 in
Outlet Connection Size
3/4 in
Overall Height
6 3/4 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Pressure
250 psi
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Connection Type
FNPT
Pressure Adjustment Range
30 to 75 psi
Max. Temp.
400 Degrees F
Operating Pressure - Maximum
250 psig
Pilot Adjustment - Minimum
105 psig
For Media
Steam
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
Operating Temperature - Maximum
400 Degrees F
Pilot Adjustment - Maximum
150 psig
Factory Set Pressure
53 psig
Outlet Connection Type
NPTF
Inlet Connection Gender
Female

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Pressure Adjustment Range 30 to 75 psi, Max. Temp. 400 Degrees F, Pipe Size 3/4 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.