Pressure Regulator, 3/4 In, 50 to 110 psi

  • Mfr # BZDSSSZTS01AD4-0080

  • Zoro # G0219414


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZDSSSZTS01AD4-0080
Zoro #
G0219414
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
Height
6 3/4 in
Pipe Size
3/4 in
Overall Height
6 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Width
5 1/8 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Pressure
250 psi
Connection Type
FNPT
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Pressure Adjustment Range
50 to 110 psi
Max. Temp.
400 Degrees F
Operating Pressure - Maximum
250 psig
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
50 psig
Operating Temperature - Maximum
400 Degrees F
Pilot Adjustment - Maximum
110 psig
Outlet Connection Type
NPTF
Outlet Connection Gender
Female
Factory Set Pressure
80 psig
For Media
Steam
Inlet Connection Type
NPTF

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Pressure Adjustment Range 50 to 110 psi, Max. Temp. 400 Degrees F, Pipe Size 3/4 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.