Pressure Regulator, 2 In, 90 to 150 psi

  • Mfr # BZHSSSZTS01AD4-0120

  • Zoro # G0219606


product price:  $2,712.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
2 in
Outlet Size
2 in
Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZHSSSZTS01AD4-0120
Zoro #
G0219606
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Length
9 1/4 in
Height
12 in
Pipe Size
2 in
Inlet Connection Size
2 in
Overall Width
9 1/4 in
Overall Height
12 in
Outlet Connection Size
2 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Temp.
400 Degrees F
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Max. Pressure
250 psi
Pressure Adjustment Range
90 to 150 psi
Connection Type
FNPT
Operating Pressure - Maximum
250 psig
Factory Set Pressure
120 psig
Inlet Connection Gender
Female
Operating Temperature - Maximum
400 Degrees F
For Media
Steam
Inlet Connection Type
NPTF
Pilot Adjustment - Minimum
90 psig
Outlet Connection Type
NPTF
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
150 psig

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 2 in, Outlet Size 2 in, Length 9 1/4 in, Height 12 in, Pressure Adjustment Range 90 to 150 psi, Max. Temp. 400 Degrees F, Pipe Size 2 in, Max. Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.